References
IMI Norgren:C00601600
Rubix:115A0147
Manufacturer :C00601600


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); release and retaining ring: pom; clamping ring: stainless steel; threaded elements/collar: nickel-plated brass; thread sealant: chemitech g-175l. |
|---|---|
| Connection 1 | tube ø16 mm (outside ø) |
Documents
Product details : NORGREN C00601600 PFITC 16MM EQUAL TEE CONNECTOR
T-Connection 16 Pneufit
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); release and retaining ring: pom; clamping ring: stainless steel; threaded elements/collar: nickel-plated brass; thread sealant: chemitech g-175l. |
|---|---|
| Connection 1 | tube ø16 mm (outside ø) |
| Profile | equal tee (3 tubes) |
| Connection 2 | tube ø16 mm (outside ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.91 excl. VAT
/ Each
£ 14.29 incl. VAT
- Usually arrives within 14 working days