FESTO 153199 MULTIPLE DISTRIBUTOR QSYTF-1/2-12-B


Multiple Distributor

References
festo:QSYTF-1/2-12-B
rubix:124A9193
manufacturer :153199
ean:4052568032838
QSYTF-1/2-12-B Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2;G 1/2
See all Specifications

Product details : FESTO 153199 MULTIPLE DISTRIBUTOR QSYTF-1/2-12-B


Multiple Distributor QSYTF-1/2-12-B 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=6,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight106 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2;G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
  • Delivery usually within ( 11 ) days