FESTO 578365 PUSH-IN FITTING NPQH-D-G14-S10-P10


Push-In Fitting

References
festo:NPQH-D-G14-S10-P10
rubix:263A5905
manufacturer :578365
ean:4052568060688
NPQH-D-G14-S10-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 578365 PUSH-IN FITTING NPQH-D-G14-S10-P10


Push-in fitting NPQH-D-G14-S10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight16,18 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
  • Delivery usually within ( 11 ) days