SMC MXS20TF-40 AIR SLIDE TABLE

MXS, Air Slide Table, Cross Roller Guide

See technical informationSee documents
References
SMC:MXS20TF-40
Rubix:392A8548
Manufacturer :MXS20TF-40
brand logo
Technical specifications
Typeair slide table
Cylinder diameter20 mm
Cylinder stroke40 mm
See all Specifications
Documents

Product details : SMC MXS20TF-40 AIR SLIDE TABLE


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.

Strengths

Air slide table Bore size: 6, 8, 12, 16, 20, 25 (mm) Strokes: 5mm to 150mm, depending upon bore size With or without stroke adjuster with or without shock Options: buffer, end lock, axial piping Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Typeair slide table
Cylinder diameter20 mm
Cylinder stroke40 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size20
Show UNSPSC/ECL@SS
£ 444.58 excl. VAT
/ Each
£ 533.50 incl. VAT
  • Usually arrives within 14 working days