FESTO 15631 BARBED HOSE FITTING N-1/4-P-6-MS
N-P Barbed fitting
See technical informationSee documentsReferences
Festo:N-1/4-P-6-MS
Rubix:122A9264
Manufacturer :15631
EAN:4052568022006

Documents
Product details : FESTO 15631 BARBED HOSE FITTING N-1/4-P-6-MS
Barbed hose fitting N-1/4-P-6-MS Brass version Nominal size=4,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x10 mm |
|---|---|
| Logistic Weight | 18,96 g |
| Type | n-p |
Show UNSPSC/ECL@SS
£ 54.80 excl. VAT
/ 10 pieces
£ 65.76 incl. VAT
- Delivery usually within ( 26 ) days