FESTO 15632 BARBED HOSE FITTING N-1/4-P-9-MS
N-P Barbed Fitting
See technical informationSee documentsReferences
Festo:N-1/4-P-9-MS
Rubix:122A9876
Manufacturer :15632
EAN:4052568022013

Documents
Product details : FESTO 15632 BARBED HOSE FITTING N-1/4-P-9-MS
Barbed hose fitting N-1/4-P-9-MS Brass version Nominal size=6,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 21,25 g |
|---|---|
| Type | n-p |
Show UNSPSC/ECL@SS
£ 54.80 excl. VAT
/ 10 pieces
£ 65.76 incl. VAT
- Delivery usually within ( 26 ) days