FESTO 533602 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSP-12-AP-SD-WL
rubix:391A2618
manufacturer :533602
ean:4052568167578

Product details : FESTO 533602 HANDLING MODULE


handling Module HSP-12-AP-SD-WL with semi-rotary drive, protective cover and wait Position Module on left. Size=12, Maximum Z-stroke, wait Position=15 mm, Y stroke=52 - 68 mm, Z stroke=20 - 30 mm, Z stroke, working stroke=15 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 3,885.95 excl. VAT
/ Each
Ā£ 4,663.14 incl. VAT
  • Usually arrives within 14 working days