FESTO 539246 CONNECTING CABLE NEBV-S1W37-K-2.5-LE37


NEBV connecting line for valves

References
festo:NEBV-S1W37-K-2.5-LE37
rubix:107A9832
manufacturer :539246
ean:4052568177317
NEBV-S1W37-K-2.5-LE37 Connecting cable
brand logo
Technical specifications
TypeConnecting cable NEBV
See all Specifications

Product details : FESTO 539246 CONNECTING CABLE NEBV-S1W37-K-2.5-LE37


Connecting cable NEBV-S1W37-K-2.5-LE37 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 32 solenoid coils, with Sub-D plug socket, 37-pin. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C

Technical specifications


Attributes
Logistic Weight896 g
TypeConnecting cable NEBV
Show UNSPSC/ECL@SS
£ 197.54 excl. VAT
/ Each
£ 237.05 incl. VAT
  • Delivery usually within ( 6 ) days