Needle roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x37x37 mm |
---|---|
Logistic Weight | 137 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NA..-XL |
Cage | Other |
Reference speed | 9200 rpm |
Limit speed | 16900 rpm |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 40500 N |
Sealing | Open |
In stock: Next day delivery