References
INA:NAO17X35X16
Rubix:100A7066
Manufacturer :0000278470000
EAN:4012801566902

Product details : INA NAO17X35X16 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x35x35 mm |
|---|---|
| Logistic Weight | 76 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Series | nao |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 71.31 excl. VAT
/ Each
£ 85.57 incl. VAT
- Delivery usually within ( 7 ) days
