Drawn cup needle roller bearing open end
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x32x32 mm |
---|---|
Logistic Weight | 64 g |
Inner diameter | 25 mm |
Outer diameter | 32 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | HK..-ZW |
Reference speed | 6900 rpm |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 66000 N |
Basic dynamic load, radial - Cr | 34000 N |
Sealing | Open |
Usually arrives within 14 working days