Needle roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 50 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x50x50 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 40 mm |
Outer diameter | 50 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Cage | Polyamide |
Reference speed | 6100 rpm |
Limit speed | 11400 rpm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 33500 N |
Sealing | Open |
In stock: Next day delivery