References
NTN:NA4910R
Rubix:205A5329
EAN:4547359113259



Product details : NTN NA4910R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x22 mm |
|---|---|
| Logistic Weight | 297 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 80000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.21 excl. VAT
/ Each
£ 30.25 incl. VAT
- Delivery usually within ( 3 ) days
