INA RNA4828-XL RADIAL ROLLER BEARING

Radial roller bearing

See technical information
References
INA:RNA4828-XL
Rubix:238A0780
Manufacturer :0507673300000
EAN:4047643204064
brand logo
Technical specifications
Inner diameter155 mm
Outer diameter175 mm
Width35 mm
See all Specifications

Product details : INA RNA4828-XL RADIAL ROLLER BEARING


Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x175x175 mm
Logistic Weight990 g
Inner diameter155 mm
Outer diameter175 mm
Width35 mm
Seriesrna..-xl
Reference speed1800 rpm
Basic static load, radial - C0r325000 N
Basic dynamic load, radial - Cr136000 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 257.51 excl. VAT
/ Each
£ 309.01 incl. VAT
  • Delivery usually within ( 7 ) days