Needle roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 45 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x45x45 mm |
---|---|
Logistic Weight | 163 g |
Inner diameter | 30 mm |
Outer diameter | 45 mm |
Width | 30 mm |
Bearing Clearance | C3 |
Series | NKI..-TV-XL |
Material | Steel |
Cage | Polyamide |
Limit speed | 12900 rpm |
Basic static load, radial - C0r | 81000 N |
Basic dynamic load, radial - Cr | 46000 N |
Sealing | Open |
Usually arrives within 14 working days