NTN - Needle Roller Bearing - NK26/16R
Inner diameter | 26 mm |
---|---|
Outer diameter | 34 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 34x34x16 mm |
---|---|
Logistic Weight | 38 g |
Inner diameter | 26 mm |
Outer diameter | 34 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 15600 N |
Sealing | Open |
Usually arrives within 14 working days