References
SKF:RNA 4900
Rubix:266A6321
Manufacturer :21281
EAN:7316577115621

Product details : SKF RNA 4900 NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x22x22 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 14 mm |
| Outer diameter | 22 mm |
| Width | 13 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 10.4 N |
| Basic dynamic load, radial - Cr | 8.8 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
- Delivery usually within ( 3 ) days
