Needle roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 35 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKI |
Cage | Steel |
Reference speed | 4550 rpm |
Limit speed | 77000 rpm |
Basic static load, radial - C0r | 130000 N |
Basic dynamic load, radial - Cr | 63000 N |
Sealing | Open |
Sold out