References
NTN:1R45X52X40
Rubix:204A4504
EAN:4547359252729

Documents
Product details : NTN 1R45X52X40 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x40 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 40 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
- Delivery usually within ( 3 ) days
