NTN - Needle Roller Bearing - 1R260X285X60
Inner diameter | 260 mm |
---|---|
Outer diameter | 285 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 285x285x60 mm |
---|---|
Logistic Weight | 5142 g |
Inner diameter | 260 mm |
Outer diameter | 285 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days