References
SKF:NKI 65/35
Rubix:417A6078
Manufacturer :14308
EAN:7316577710048

Product details : SKF NKI 65/35 SINGLE ROW NEEDLE ROLLER BEARING
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x90x90 mm |
|---|---|
| Logistic Weight | 659 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 35 mm |
| Series | nki |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 5600 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 163 N |
| Basic dynamic load, radial - Cr | 73.7 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 131.36 excl. VAT
/ Each
£ 157.63 incl. VAT
- Usually arrives within 14 working days
