References
INA:RNAO16X28X12
Rubix:100A7254
Manufacturer :0000053390000
EAN:4012802710144

Product details : INA RNAO16X28X12 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Needle roller bearing RNAO, two-row, no inner ring, no rib
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x28 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 16 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Series | rnao |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 11500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.82 excl. VAT
/ Each
£ 48.98 incl. VAT
- Usually arrives within 14 working days
