References
INA:NKI30/20-F-XL
Rubix:244A4103
Manufacturer :0001974910000
EAN:4054369071252

Product details : INA NKI30/20-F-XL 0 NEEDLE ROLLER BEARINGS (MACHINED)
Needle roller bearing NKI..-F-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 20 mm |
| Series | nki |
| Reference speed | 7200 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 955.80 excl. VAT
/ 45 pieces
£ 1,146.96 incl. VAT
- Delivery usually within ( 7 ) days
