Drawn cup roller clutch
Inner diameter | 3 mm |
---|---|
Outer diameter | 6.5 mm |
Width | 6 mm |
Logistic Weight | 0,7 g |
---|---|
Inner diameter | 3 mm |
Outer diameter | 6.5 mm |
Width | 6 mm |
Bearing Clearance | CN |
Series | HF..-KF |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days