NTN - Needle Roller Bearing - RNA6918R
Inner diameter | 105 mm |
---|---|
Outer diameter | 125 mm |
Width | 63 mm |
Logistics dimensions (L x W x H) | 125x125x63 mm |
---|---|
Logistic Weight | 1344 g |
Inner diameter | 105 mm |
Outer diameter | 125 mm |
Width | 63 mm |
Bearing Clearance | CN |
Series | NA6900 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 175000 N |
Sealing | Open |
Usually arrives within 14 working days