INA K14X20X12-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW

Needle roller cage assembly

See technical information

References

INA:K14X20X12-B/0-7
Rubix:238A1959
Manufacturer :0072618966063
EAN:4012802729269
brand logo

Technical specifications

Inner diameter14 mm
Outer diameter20 mm
Width12 mm
See all Specifications

Product details : INA K14X20X12-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW


Needle roller cage assembly K, single row
Needle roller cage assembly K, single row

Strengths

Operating temperature between -20°C and + +120°C.

Applications

Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x20x20 mm
Logistic Weight9 g
Inner diameter14 mm
Outer diameter20 mm
Width12 mm
Seriesk
Reference speed16200 rpm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr10800 N
Bearing Clearancecn
£ 64.90 excl. VAT
/ 10 pieces
£ 77.88 incl. VAT
  • Delivery usually within ( 7 ) days