NTN - Needle Roller Bearing - K60X68X27
Inner diameter | 60 mm |
---|---|
Outer diameter | 68 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 68x68x26,8 mm |
---|---|
Logistic Weight | 132 g |
Inner diameter | 60 mm |
Outer diameter | 68 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Number of rows | 1 |
Standard | ISO 15 |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 52000 N |
Usually arrives within 14 working days