NTN K37X42X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K37X42X17
See technical informationSee documentsReferences
NTN:K37X42X17
Rubix:205A4397
EAN:4547359093834



Documents
Product details : NTN K37X42X17 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x17 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 37 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 21000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Delivery usually within ( 3 ) days
