Needle roller cage assembly
Inner diameter | 15 mm |
---|---|
Outer diameter | 20 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x20x20 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 15 mm |
Outer diameter | 20 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 15900 rpm |
Limit speed | 23900 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 9900 N |
Usually arrives within 14 working days