FAG K28X33X13-B/0-7 NEEDLE BEARING CAGE 1015406063
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K28X33X13-B/0-7
Rubix:229A1250
Manufacturer :0001015406063
EAN:4012802966282

Documents
Product details : FAG K28X33X13-B/0-7 NEEDLE BEARING CAGE 1015406063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x33x33 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 28 mm |
| Outer diameter | 33 mm |
| Width | 13 mm |
| Series | k |
| Material | steel sheet metal (cage) |
| Reference speed | 8900 rpm |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 15300 N |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 5 pieces
£ 32.28 incl. VAT
- Delivery usually within ( 7 ) days
