NTN HK2018L/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK1214L/3AS
See technical informationSee documentsReferences
NTN:HK2018L/3AS
Rubix:205A4095
EAN:4547359474626

Documents
Product details : NTN HK2018L/3AS NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, single-side seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x18 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 18 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | one rubber seal |
| Basic static load, radial - C0r | 20100 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 3 ) days
