Needle roller cage assembly
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x30x30 mm |
---|---|
Logistic Weight | 49 g |
Inner diameter | 20 mm |
Outer diameter | 30 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 10800 rpm |
Limit speed | 19600 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 35500 N |
In stock: Next day delivery