NTN - Needle Roller Bearing - K81126
Inner diameter | 130 mm |
---|---|
Outer diameter | 170 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 170x170x12 mm |
---|---|
Logistic Weight | 1720 g |
Inner diameter | 130 mm |
Outer diameter | 170 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Aluminium |
Number of rows | 1 |
Standard | ISO 104 |
Basic static load, radial - C0r | 755000 N |
Basic dynamic load, radial - Cr | 197000 N |
Usually arrives within 14 working days