INA K30X35X13-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K30X35X13-B/0-7
Rubix:238A4983
Manufacturer :0009873876063
EAN:4054369073751

Product details : INA K30X35X13-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x35x35 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 13 mm |
| Series | k |
| Reference speed | 8400 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 15600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 56.20 excl. VAT
/ 10 pieces
£ 67.44 incl. VAT
- Usually arrives within 14 working days
