References
INA:NRB1X7,8-G2/0-10
Rubix:238A3279
Manufacturer :0006572559065
EAN:4054363365814

Product details : INA NRB1X7,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 0,05 g |
|---|---|
| Outer diameter | 1 mm |
| Length | 7.8 mm |
| 7,8 mm | |
| 7,8 mm |
Show UNSPSC/ECL@SS
£ 165.08 excl. VAT
/ 1,000 pieces
£ 198.10 incl. VAT
- Usually arrives within 14 working days
