References
INA:NRA3X21,8-G2/0-10
Rubix:238A4245
Manufacturer :0000492989065
EAN:4054363158768

Product details : INA NRA3X21,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 1,21 g |
|---|---|
| Outer diameter | 3 mm |
| Length | 21.8 mm |
| Material | steel |
| 21,8 mm | |
| 21,8 mm |
Show UNSPSC/ECL@SS
£ 67.12 excl. VAT
/ 500 pieces
£ 80.54 incl. VAT
- Delivery usually within ( 7 ) days
