References
INA:NRB2X6,8-G2/0-10
Rubix:238A1051
Manufacturer :0001651829065
EAN:4054363731824

Product details : INA NRB2X6,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x2x7 mm |
|---|---|
| Logistic Weight | 0,17 g |
| Outer diameter | 2 mm |
| Length | 6.8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 49.53 excl. VAT
/ 1,000 pieces
£ 59.44 incl. VAT
- Usually arrives within 14 working days
