MCG DL1-22 AUX CONTACT BLOCK 2 NO + 2 NC (H)50 MM X (W)44 MM X (D)37 M
Contact Block
See technical informationSee documentsReferences
MCG Industrial:DL1-22
Rubix:234A6110

Documents
Product details : MCG DL1-22 AUX CONTACT BLOCK 2 NO + 2 NC (H)50 MM X (W)44 MM X (D)37 M
Aux Contact Block 2 No + 2 Nc (H)50 mm x (W)44 mm x (D)37 mm
Technical specifications
Attributes
| Type | contact block |
|---|---|
| Material | metal/plastic |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- Delivery usually within ( 3 ) days
