Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
NICKEL-PLATED BRASS HOSE TAIL - FEMALE ADAPTERS
References
mecaline:
869436
rubix:
216A2262
ean:
3660338231698
Technical specifications
Connecting diameter
G1/8Ā
''
Interior tube diameter metric
6Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
Material: nickel-plated brass. BSP thread (G). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
G1/8Ā
''
Interior tube diameter metric
6Ā
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.57
excl. VAT
/
Each
Ā£
3.08
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
LEGRIS 0934 06 13 HOSE BARBED 6MM M 1/4IN BSPT NICKEL PLATED
MECALINE 859360 MALE HOSE TAIL 20-G3/4
MECALINE 859361 MALE HOSE TAIL 25 G1IN
LEGRIS 0934 06 10 HOSE BARBED 6MM M 1/8IN BSPT NICKEL PLATED
MECALINE 858670 MALE HOSE TAIL 12-R3/8
MECALINE 859358 MALE HOSE TAIL 17-G1/2
LEGRIS 0934 09 13 HOSE BARBED 9MM M 1/4IN BSPT NICKEL PLATED
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 08 13
MECALINE MALE HOSETAIL 19-R1/2IN 734420
MECALINE 858672 MALE HOSE TAIL 16-R1/2
NORGREN 291171248 1/2 BSP HOSE ADAPTOR BSPT
MECALINE MALE HOSETAIL 10-R1/4IN 734409
LEGRIS HOSE TAIL 0136 10 13
MECALINE MALE HOSETAIL 7-R1/4IN 734406