Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859338 MALE HOSE TAIL 6 G1/4
MECALINE 859338 MALE HOSE TAIL 6 G1/4
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859338
rubix:
216A2359
ean:
3660338143533
Technical specifications
Connecting diameter
G1/4
''
Interior tube diameter metric
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859338 MALE HOSE TAIL 6 G1/4
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
G1/4
''
Interior tube diameter metric
6
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
RECTUS HOSE TAIL 18SFTF06SXN
MECALINE 858638 FEMALE HOSETAIL 12-G1/2IN
MECALINE 858675 MALE HOSE TAIL 18-R1/2
NERO HT08 HOSE TAIL ADAPTOR S/STEEL 1/2BSPT X 1/2
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 10 13
RECTUS 8 MM HOSE TAIL PLUG 18SFTF08SXN
MECALINE 859347 MALE HOSE TAIL 9 G3/8
PARKER PUSHLOCK-FITTINGS 30182-8-12B
MECALINE 859342 MALE HOSE TAIL 8 G1/4
MECALINE 859353 MALE HOSE TAIL 12-G1/2
RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN
LEGRIS HOSE TAIL 0136-14-13
MECALINE 869437 FEMALE HOSETAIL 7 - G1/4IN
MECALINE 858673 MALE HOSE TAIL 17-R3/8