RECTUS 8 MM HOSE TAIL PLUG 18SFTF08SXN


Quick Coupling with ISO 6150 C Profile, Series 18

References
rectus:18SFTF08SXN
rubix:155A1881
ean:4039747102087
brand logo
brand logo
Technical specifications
Interior tube diameter metric8 mm
See all Specifications

Product details : RECTUS 8 MM HOSE TAIL PLUG 18SFTF08SXN


Parker's Series 18 is a robust industrial coupling according to ISO 6150 C. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop and the steel sleeve counters oscillating forces. Series 18 has limited use for liquids (steel sleeve/zinc die cast valve). The high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive
- Life Science
- Process

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 C standard
- Steel sleeve counters oscillating forces.

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Type: Hose Barb
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 970
Hose I.d.: 8
Length (mm): 59
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 12
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Interior tube diameter metric8 mm
Length59 mm
Min. temperature-20 °C
Max. temperature100 °C
Materialnickel-plated steel (body);nbr (seal)
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
  • Usually arrives within 14 working days