MECALINE 859354 MALE HOSE TAIL 13-G1/2


NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS

References
mecaline:859354
rubix:216A2349
ean:3660338143694
PARALLEL MALE HOSETAIL - NICKEL-PLATED BRASS Execution Cylindrical 13-1/2
brand logo
Technical specifications
Connecting diameterg1/2 ''
Interior tube diameter metric13 mm
See all Specifications

Product details : MECALINE 859354 MALE HOSE TAIL 13-G1/2


Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal

Technical specifications


Attributes
Connecting diameterg1/2 ''
Interior tube diameter metric13 mm
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
  • Usually arrives within 14 working days