Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 8-R1/4IN 734407
MECALINE MALE HOSETAIL 8-R1/4IN 734407
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
734407
rubix:
208A5361
ean:
3660338022319
Technical specifications
Connecting diameter
R1/4
''
Interior tube diameter metric
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 8-R1/4IN 734407
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/4
''
Interior tube diameter metric
8
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE 858672 MALE HOSE TAIL 16-R1/2
MECALINE 858675 MALE HOSE TAIL 18-R1/2
MECALINE MALE HOSETAIL 13-R3/8IN 734414
MECALINE 859346 MALE HOSE TAIL 9 G1/4
LEGRIS HOSE TAIL 0136 12 13
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
MECALINE 859354 MALE HOSE TAIL 13-G1/2
MECALINE 884720 HOSE 1/2 - FEMALE BSPP60 G1/2IN ELBOWFITTING
LEGRIS 0934 10 21 HOSE BARBED 10MM M 1/2IN BSPT NICKEL PLATED
NORGREN 291172568 3/4 BSP HOSE ADAPTOR
MECALINE 869436 FEMALE HOSETAIL 6 - G1/8IN
MECALINE 858634 FEMALE HOSETAIL 7- G1/8IN
MECALINE MALE HOSETAIL 8-R1/8IN 734403
NERO HT08 HOSE TAIL ADAPTOR S/STEEL 1/2BSPT X 1/2
MECALINE 859337 MALE HOSE TAIL 4 M5