SKF NEEDLE ROLLER BEARING NKIS 60

NKIS Needle Roller Bearing

See technical information

References

SKF:NKIS 60
Rubix:100A5234
Manufacturer :14382
EAN:7316570537277
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter90 mm
Width28 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NKIS 60


Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x90x90 mm
Logistic Weight596 g
Inner diameter60 mm
Outer diameter90 mm
Width28 mm
Seriesnkis
Materialbearing steel
Cagesteel
Reference speed5600 rpm
Number of rows1
Basic static load, radial - C0r120 N
Basic dynamic load, radial - Cr68.2 N
Sealingopen
Bearing Clearancecn
£ 125.53 excl. VAT
/ Each
£ 150.64 incl. VAT
  • Usually arrives within 14 working days