NTN - Needle Roller Bearing - 1R120X135X45
Inner diameter | 120 mm |
---|---|
Outer diameter | 135 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 135x135x45 mm |
---|---|
Logistic Weight | 1112 g |
Inner diameter | 120 mm |
Outer diameter | 135 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days