Needle roller bearing
Inner diameter | 28 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x42x42 mm |
---|---|
Logistic Weight | 86 g |
Inner diameter | 28 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKS..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 8900 rpm |
Limit speed | 15100 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Open |
Usually arrives within 14 working days