References
Noga:NBHANDLE
Rubix:225609




Product details : NOGA NBHANDLE DEBURRING HANDLE N8
UNI HANDLE UH 1000 - Can hold the total range of NOGA blade holders. Lifetime guarantee. RB HANDLE RB 1600 - Hexagonal aluminium 12mm handle. Holds all S (E) series blades. B HANDLE NB1000 - Better grip. Large storage space for spare blades. Safety button for quick change of blades.
Strengths
Light weight handle for comfort and ease of use
Blades are stored inside the handle
Blades are stored inside the handle
Applications
Works best on Steel
Aluminium
Plastic
Aluminium
Plastic
Technical specifications
Attributes
| Model | ng1000 |
|---|---|
| Use | s-type blades |
| Type | ng-1 |
| Diameter | 28 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
- In stock: Next day delivery