References
Noga:S20 E200
Rubix:225445

Documents
Product details : NOGA DEBURRING BLADE S20 E200
Heavy Duty Deburring Blade. S series, for NB and LB holders (equivalent to E series blades). NOG-S20 (E200) Heavy duty H.S.S. blade used for brass and cast iron.
Strengths
A swivel blade is a scraper that can rotate and deburr round and irregular surfaces. Blades are removable
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
Applications
Use on Hole Edge & Straight Edge Surfaces
Technical specifications
Attributes
| Model | s20 |
|---|---|
| Use | brass; cast iron |
| Type | deburring swivel blade |
| Direction | left/right |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- In stock: Next day delivery