NOGA S10 LEFT HAND DEBURRING BLADE S10 E100 LH
Noga Deburring Swivel Blade
See technical informationSee documentsReferences
Noga:S10 LEFT HAND
Rubix:225444

Documents
Product details : NOGA S10 LEFT HAND DEBURRING BLADE S10 E100 LH
A swivel blade is a scraper that can rotate and deburr round and irregular surfaces. High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
Strengths
Blades are removable
Applications
Works best on steel
Aluminium
Plastic
Aluminium
Plastic
Technical specifications
Attributes
| Model | s10 |
|---|---|
| Use | for left hand users |
| Type | blades |
| Direction | left |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- In stock: Next day delivery