CUTLINE 865101 HSS ROUGHING CUTTER 16.5MM
Ø 16.5 - hss - chamfering bit
See technical informationSee documentsReferences
GISS Cutline:865101
Rubix:216A9280
EAN:3660338194986



Documents
Product details : CUTLINE 865101 HSS ROUGHING CUTTER 16.5MM
Bits suitable for the tool case 847220
Roughing cutter HSS Co8 D.30 mm
Technical specifications
Attributes
| Model | 865101 |
|---|---|
| Use | chamfering |
| Type | manual |
| Diameter | 16.5 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 26.81 excl. VAT
/ Each
£ 32.17 incl. VAT
- Usually arrives within 14 working days
